Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:0.5IN, Outside Diameter:0.84375IN, Length:1.75IN, Material:Steel
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$125.82
Per 100
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 14 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 47.17 LB/100
$1,794.00
Corner Switch Box, Pre-Galvanized, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Plaster Ear Mount, 3 In Length, 2 In Width, 2-3/4 In Height, 28.58 LB/100
$1,363.75
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
$770.76
Features:1 3/32IN Dia X 1 5/64IN Length, 7/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
$153.43
Square Box, Pre-Galvanized, 42 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 16 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 47.17 LB/100
$2,316.05
Features:1 3/16IN Dia X 1 5/16IN Length, 7/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
$261.90
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.13 In Length, 1.06 In Diameter, 3/8 In Thread Length, 15.00 LB/100
$165.69
Oz-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3 In, Connection: Tapered MNPT Hub, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, Nema Rating: Nema 4, 4-7/8 In Width, 3-1/8 In Height, Third Party Certification: Ul
$64,565.75
9
Popularity
Default